This product requires certification to purchase.

Escutcheon in Polished Chrome

You last purchased this on
 
KOHLER

Escutcheon in Polished Chrome

  • Fast #
  • Part #K1080042-CP
  • Item #3713952
  • Manufacturer Part #1080042-CP
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Escutcheon in Polished Chrome

  • Fast #
  • Part #K1080042-CP
  • Item #3713952
  • Manufacturer Part #1080042-CP
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Origin:
Domestic