This product requires certification to purchase.

1-3/8 x 22 in. Flat Edge Round Framed Mirror in Matte Black

You last purchased this on
 
KOHLER

Essential 1-3/8 x 22 in. Flat Edge Round Framed Mirror in Matte Black

Brand image
You last purchased this on
 
KOHLER

Essential 1-3/8 x 22 in. Flat Edge Round Framed Mirror in Matte Black

  • Fast #
  • Part #K31367-BLL
  • Item #10078133
  • Manufacturer Part #31367-BLL
5 out of 5 Customer Rating
1-3/8 x 22 in. Flat Edge Round Framed Mirror

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clean and timeless design allows for use in any interior space
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with KOHLER® faucet and lighting products
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Essential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Glass Type:
Mirrored
Height:
22 in
Installation Type:
Wall Mount
Length:
1-3/8 in
Material:
Metal, Glass
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Round
Style:
Transitional
Weight:
8.336 lb
Width:
22 in



Customers Also Bought
1–6 of 18 items
Part #J1471145165
Item #7870411
4.5 out of 5 Customer Rating
Requires Certification
Part #J1471145135
Item #7870367
5 out of 5 Customer Rating
Requires Certification
Part #SH459133
Item #9313881
4 out of 5 Customer Rating
Requires Certification
Part #KP6108
Item #7577238
3.6 out of 5 Customer Rating
Requires Certification
Part #K31368-BNL
Item #10078138
4.3 out of 5 Customer Rating
Requires Certification
Part #K26050-BGL
Item #9343969
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26050-BGL
Item #9343969
5 out of 5 Customer Rating
Requires Certification
Part #K31371-CPL
Item #10078151
5 out of 5 Customer Rating
Requires Certification
Part #K31364-BNL
Item #10078126
5 out of 5 Customer Rating
Requires Certification
Part #K31368-BNL
Item #10078138
4.3 out of 5 Customer Rating
Requires Certification
Part #K31365-BGL
Item #10078128
3.2 out of 5 Customer Rating
Requires Certification
Part #K26052-BLL
Item #9343967
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing