This product requires certification to purchase.

18 x 36 in. Flat Edge Capsule Framed Mirror in Moderne Brushed Gold

You last purchased this on
 
KOHLER

Essential 18 x 36 in. Flat Edge Capsule Framed Mirror in Moderne Brushed Gold

Brand image
You last purchased this on
 
KOHLER

Essential 18 x 36 in. Flat Edge Capsule Framed Mirror in Moderne Brushed Gold

  • Fast #
  • Part #K31371-BGL
  • Item #10078148
  • Manufacturer Part #31371-BGL
5 out of 5 Customer Rating
18 x 36 in. Flat Edge Capsule Framed Mirror

X Points
Color Finish Name: Moderne Brushed Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clean and timeless design allows for use in any interior space
  • Mounts vertically or horizontally depending on the look you want to create
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with Kohler® faucet and lighting products
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Essential
Color Finish Category:
Gold Tones
Color Finish Name:
Moderne Brushed Gold
Depth:
1-3/8 in
Glass Type:
Mirror
Height:
36 in
Installation Type:
Horizontal, Vertical, Wall Mount
Lighting Style:
Transitional
Material:
Glass, Metal
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Capsule
Size:
18 in x 1-3/8 in x 36 in
Style:
Transitional
Weight:
18.509 lb
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #K26050-BGL
Item #9343969
5 out of 5 Customer Rating
Requires Certification
Part #K26051-BLL
Item #9343102
4.9 out of 5 Customer Rating
Requires Certification
Part #K31371-CPL
Item #10078151
5 out of 5 Customer Rating
Requires Certification
Part #K31365-BGL
Item #10078128
3.2 out of 5 Customer Rating
Requires Certification
Part #K26052-BLL
Item #9343967
5 out of 5 Customer Rating
Requires Certification
Part #EMR4037BK
Item #7814437
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26050-BGL
Item #9343969
5 out of 5 Customer Rating
Requires Certification
Part #K31371-CPL
Item #10078151
5 out of 5 Customer Rating
Requires Certification
Part #K31364-BNL
Item #10078126
5 out of 5 Customer Rating
Requires Certification
Part #K31368-BNL
Item #10078138
4.3 out of 5 Customer Rating
Requires Certification
Part #K31365-BGL
Item #10078128
3.2 out of 5 Customer Rating
Requires Certification
Part #K26052-BLL
Item #9343967
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing