20-1/16 x 1-3/8 in. Framed Mirror Capsule
Essential 20-1/16 x 1-3/8 in. Framed Mirror Capsule
Package Quantity Info:
Each: 1 Pallet: 18-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Clean and timeless design allows for use in any interior space
- Mounts vertically or horizontally depending on the look you want to create
- Kohler logo delicately etched on lower mirror face
- Frame maintains a durable, long-lasting finish
- Finishes coordinate with Kohler® faucet and lighting products
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Essential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 20-1/25 in
- Height:
- 40-1/16 in
- Installation Type:
- Wall Mount
- Length:
- 20-1/16 in
- Material:
- Glass, Metal
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Capsule
- Size:
- 40-1/16 in x 20-1/16 in x 1-3/8 in
- Style:
- Modern
- Width:
- 1-3/8 in