This product requires certification to purchase.

22-1/16 x 1-3/8 in. Framed Mirror Rectangular

You last purchased this on
 
KOHLER

Essential 22-1/16 x 1-3/8 in. Framed Mirror Rectangular

  • Fast #
  • Part #K26052-BLL
  • Item #9343967
  • Manufacturer Part #26052-BLL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Essential 22-1/16 x 1-3/8 in. Framed Mirror Rectangular

  • Fast #
  • Part #K26052-BLL
  • Item #9343967
  • Manufacturer Part #26052-BLL
5 out of 5 Customer Rating

X Points
Color Finish Category: Blacks Select Color Finish Category

Package Quantity Info:

Each: 1 Pallet: 22
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clean and timeless design allows for use in any interior space
  • Mounts vertically or horizontally depending on the look you want to create
  • Kohler logo delicately etched on lower mirror face
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with Kohler® faucet and lighting products
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Essential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
22-3/100 in
Height:
34-1/16 in
Installation Type:
Wall Mount
Length:
22-1/16 in
Material:
Glass, Metal
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Rectangular
Size:
34-1/16 in x 22-1/16 in x 1-3/8 in
Style:
Decorative
Width:
1-3/8 in