This product requires certification to purchase.

24 x 36 in. Flat Edge Arched Framed Mirror in Moderne Brushed Gold

You last purchased this on
 
KOHLER

Essential 24 x 36 in. Flat Edge Arched Framed Mirror in Moderne Brushed Gold

  • Fast #
  • Part #K30637-BGL
  • Item #10235725
  • Manufacturer Part #30637-BGL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Essential 24 x 36 in. Flat Edge Arched Framed Mirror in Moderne Brushed Gold

  • Fast #
  • Part #K30637-BGL
  • Item #10235725
  • Manufacturer Part #30637-BGL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Clean and timeless design allows for use in any interior space
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with Kohler® faucet and lighting products
  • Requires Certification

Specifications

Collection:
Essential
Color Finish Category:
Gold Tones
Color Finish Name:
Moderne Brushed Gold
Depth:
1-3/8 in
Glass Type:
Mirror
Height:
36 in
Installation Type:
Vertical, Wall Mount
Material:
Glass, Metal
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Arched
Size:
24 in x 1-3/8 in x 36 in
Weight:
26.74 lb
Width:
24 in