28-3/16 x 1-3/8 in. Framed Mirror Round in Gold Tones
Essential 28-3/16 x 1-3/8 in. Framed Mirror Round in Gold Tones
Frequently Purchased Together
Product Details
Product Details
- Clean and timeless design allows for use in any interior space
- Kohler logo delicately etched on lower mirror face
- Frame maintains a durable, long-lasting finish
- Finishes coordinate with Kohler® faucet and lighting products
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Essential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Moderne Brushed Gold
- Depth:
- 28-3/20 in
- Diameter:
- 28 in
- Height:
- 28-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 28-3/16 in
- Material:
- Glass, Metal
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Round
- Size:
- 28-3/16 in x 28-3/16 in x 1-3/8 in
- Style:
- Modern
- Width:
- 1-3/8 in