30 x 1-3/8 in. Framed Mirror Rectangular in Blacks
Essential 30 x 1-3/8 in. Framed Mirror Rectangular in Blacks
Frequently Purchased Together
Product Details
Product Details
- Clean and timeless design allows for use in any interior space
- Mounts vertically or horizontally depending on the look you want to create
- Frame maintains a durable, long-lasting finish
- Finishes coordinate with Kohler® faucet and lighting products
Specifications
- ADA Compliant:
- No
- Collection:
- Essential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 45 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Glass, Metal
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 45 in x 30 in x 1-3/8 in
- Style:
- Transitional
- Weight:
- 10.8 lb
- Width:
- 1-3/8 in