32 x 1-3/8 x 20 in. Flat Edge Arched Framed Mirror in Matte Black
Essential 32 x 1-3/8 x 20 in. Flat Edge Arched Framed Mirror in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Clean and timeless design allows for use in any interior space
- Frame maintains a durable, long-lasting finish
- Finishes coordinate with KOHLER® faucet and lighting products
Specifications
- Collection:
- Essential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-37/100 in
- Glass Type:
- Mirrored
- Height:
- 32 in
- Length:
- 1-3/8 in
- Material:
- Metal, Glass
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Arched
- Weight:
- 24.5 lb
- Width:
- 20 in