Hand Shower Holder in Polished Chrome
Exhale® Hand Shower Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Bracket pivots and rotates to position handshower at desired angle
- Ball joint offers smooth and wide-range movement
- Coordinates with other products in the Exhale™ collection
Specifications
- ADA Compliant:
- No
- Collection:
- Exhale®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 2-5/16 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-15/16 in