Metal Bracket in Vibrant® Brushed Moderne Brass
Exhale® Metal Bracket in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- For use with a hand shower and hose (sold separately)
- Includes check valve for backflow prevention
- Handshower holder fits most handshowers
- Coordinates with other products in the Exhale collection
- Metal construction
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Exhale®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 2-11/16 in
- Faucet Part Type:
- Bracket
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Width:
- 2-15/16 in