This product requires certification to purchase.

Supply Adapter Assembly for Kohler K-98352 Wall Mount Supply Elbow

KOHLER

Exhale® Supply Adapter Assembly for Kohler K-98352 Wall Mount Supply Elbow

  • Fast #
  • Part #K1247984
  • Item #5098320
3.4 out of 5 Customer Rating
Brand image
KOHLER

Exhale® Supply Adapter Assembly for Kohler K-98352 Wall Mount Supply Elbow

  • Fast #
  • Part #K1247984
  • Item #5098320
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CSA Certified:
CSA B125.1
Collection:
Exhale®
Faucet Part Type:
Adapter
Fits Brand:
KOHLER
Fits Model:
K-98352
GSA Approved:
No
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
WaterSense Labeled:
No