Supply Elbow in Polished Chrome
Exhale® Supply Elbow in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with a handshower and hose (sold separately)
- Coordinates with other products in the Exhale™ collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Exhale®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-5/8 in
- End Connection 1:
- NPT
- End Connection 2:
- Threaded
- End Connections:
- NPT x Threaded
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 885612371836
- Width:
- 2 in