This product requires certification to purchase.

76 in. Wall Mount Curved Shower Rod in Vibrant® Brushed Moderne Brass

KOHLER

Expanse® 76 in. Wall Mount Curved Shower Rod in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K9350-2MB
  • Item #10011035
  • Manufacturer Part #9350-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Expanse® 76 in. Wall Mount Curved Shower Rod in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K9350-2MB
  • Item #10011035
  • Manufacturer Part #9350-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Curved shape provides spacious showering environment
  • Adjustable to fit standard 60-in (1524 mm) or 72-in (1829 mm) enclosures
  • Includes installation hardware
  • Requires Certification

Specifications

Collection:
Expanse®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Height:
2-813/1000 in
Installation Type:
Wall Mount
Length:
76 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved
UPC:
195711061300
Width:
2-203/250 in