This product requires certification to purchase.

76 in. Wall Mount Curved Shower Rod in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Expanse® 76 in. Wall Mount Curved Shower Rod in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Expanse® 76 in. Wall Mount Curved Shower Rod in Vibrant® Brushed Nickel

  • Fast #
  • Part #K9351-BN
  • Item #10011040
  • Manufacturer Part #9351-BN
4.2 out of 5 Customer Rating
76 in. Wall Mount Curved Shower Rod

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Curved shape provides spacious showering environment
  • Adjustable to fit standard 60-in (1524 mm) or 72-in (1829 mm) enclosures
  • Includes installation hardware
  • Requires Certification

Specifications

Collection:
Expanse®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Installation Type:
Wall Mount
Length:
76 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved
Width:
2-203/250 in



Customers Also Bought
1–6 of 18 items
Part #K8649-0
Item #7361897
5 out of 5 Customer Rating
Requires Certification
Part #K27061-BN
Item #9917941
4.7 out of 5 Customer Rating
Requires Certification
Part #K13448-BN
Item #7013664
3.4 out of 5 Customer Rating
Requires Certification
Part #KTS463-4V-CP
Item #7169962
4.7 out of 5 Customer Rating
Requires Certification
Part #D58680CZ
Item #8028831
3.7 out of 5 Customer Rating
Requires Certification
Part #K14800-0
Item #4112527
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K9349-S
Item #4028728
4.8 out of 5 Customer Rating
Requires Certification
Part #K9350-S
Item #4028731
4.2 out of 5 Customer Rating
Requires Certification
Part #K9351-S
Item #4028735
5 out of 5 Customer Rating
Requires Certification
Part #K9350-BN
Item #10011037
4.8 out of 5 Customer Rating
Requires Certification
Part #K9350-2MB
Item #10011035
5 out of 5 Customer Rating
Requires Certification
Part #K1118-LA-0
Item #4336798
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing