This product requires certification to purchase.

76 in. Wall Mount Shower Rod in Vibrant™ Brushed Nickel

You last purchased this on
 
KOHLER

Expanse® 76 in. Wall Mount Shower Rod in Vibrant™ Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Expanse® 76 in. Wall Mount Shower Rod in Vibrant™ Brushed Nickel

  • Fast #
  • Part #K9350-BN
  • Item #10011037
  • Manufacturer Part #9350-BN
4.8 out of 5 Customer Rating
76 in. Wall Mount Shower Rod

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Curved shape provides spacious showering environment
  • Adjustable to fit standard 60-in (1524 mm) or 72-in (1829 mm) enclosures
  • Includes installation hardware
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
Expanse®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Diameter:
2-13/16 in
Height:
2-813/1000 in
Installation Type:
Wall Mount
Length:
76 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved
Width:
2-203/250 in



Customers Also Bought
1–6 of 18 items
Part #K1897-S
Item #3624102
3.5 out of 5 Customer Rating
Requires Certification
Part #K14562-BS
Item #3105607
4.9 out of 5 Customer Rating
Requires Certification
Part #K99009-NA
Item #4569644
5 out of 5 Customer Rating
Requires Certification
Part #K78383-BL
Item #7533315
3.4 out of 5 Customer Rating
Requires Certification
Part #K14561-S
Item #3408805
4.5 out of 5 Customer Rating
Requires Certification
Part #K78378-BV
Item #9957685
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K9350-S
Item #4028731
4.2 out of 5 Customer Rating
Requires Certification
Part #K9349-S
Item #4028728
4.8 out of 5 Customer Rating
Requires Certification
Part #K9351-BN
Item #10011040
4.2 out of 5 Customer Rating
Requires Certification
Part #K9351-S
Item #4028735
5 out of 5 Customer Rating
Requires Certification
Part #K9350-2MB
Item #10011035
5 out of 5 Customer Rating
Requires Certification
Part #K1118-LA-0
Item #4336798
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing