This product requires certification to purchase.

Curved Shower Rod in Stainless Steel

You last purchased this on
 
KOHLER

Expanse® Curved Shower Rod in Stainless Steel

Brand image
You last purchased this on
 
KOHLER

Expanse® Curved Shower Rod in Stainless Steel

  • Fast #
  • Part #K9350-S
  • Item #4028731
  • Manufacturer Part #9350-S
4.2 out of 5 Customer Rating
Curved Shower Rod Transponder Expanse

X Points
Color Finish Name: Polished Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Curved shape provides spacious showering environment
  • Material: Stainless steel
  • Kohler® finishes resist corrosion and tarnishing
  • Adjustable to fit standard 60" or 72" enclosures
  • Installation hardware and template included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Expanse®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Diameter:
2.80 in
Height:
2-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
72 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved
Width:
2-3/16 in



Customers Also Bought
1–6 of 18 items
Part #MDN7110
Item #4330071
3.5 out of 5 Customer Rating
Requires Certification
Part #K1150-LA-0
Item #2395939
4.7 out of 5 Customer Rating
Requires Certification
Part #KTS27403-4-BN
Item #9751870
4.4 out of 5 Customer Rating
Requires Certification
Part #K14562-BS
Item #3105607
4.9 out of 5 Customer Rating
Requires Certification
Part #KTS27421-4-BL
Item #9752647
4.7 out of 5 Customer Rating
Requires Certification
Part #K7673-0
Item #5063109
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K9351-BN
Item #10011040
4.2 out of 5 Customer Rating
Requires Certification
Part #K9349-S
Item #4028728
4.8 out of 5 Customer Rating
Requires Certification
Part #K9351-S
Item #4028735
5 out of 5 Customer Rating
Requires Certification
Part #K9350-2MB
Item #10011035
5 out of 5 Customer Rating
Requires Certification
Part #K9350-BN
Item #10011037
4.8 out of 5 Customer Rating
Requires Certification
Part #K1100-LA-0
Item #3916276
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing