This product requires certification to purchase.

Curved Shower Rod in Stainless Steel

You last purchased this on
 
KOHLER

Expanse® Curved Shower Rod in Stainless Steel

  • Fast #
  • Part #K9351-S
  • Item #4028735
  • Manufacturer Part #9351-S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Expanse® Curved Shower Rod in Stainless Steel

  • Fast #
  • Part #K9351-S
  • Item #4028735
  • Manufacturer Part #9351-S
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Curved shape provides spacious showering environment
  • Material: Stainless steel
  • Kohler® finishes resist corrosion and tarnishing
  • Adjustable to fit standard 60" or 72" enclosures
  • Installation hardware and template included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Expanse®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Height:
2-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
72 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved
Width:
2-3/16 in