This product requires certification to purchase.

Curved Shower Rod Transponder Expanse in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Expanse® Curved Shower Rod Transponder Expanse in Oil Rubbed Bronze

  • Fast #
  • Part #K9350-2BZ
  • Item #4491200
  • Manufacturer Part #9350-2BZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Expanse® Curved Shower Rod Transponder Expanse in Oil Rubbed Bronze

  • Fast #
  • Part #K9350-2BZ
  • Item #4491200
  • Manufacturer Part #9350-2BZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 54
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Curved shape provides spacious showering environment
  • Material: Stainless steel
  • Kohler® finishes resist corrosion and tarnishing
  • Adjustable to fit standard 60" or 72" enclosures
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Expanse®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
2-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
72 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved
Width:
2-3/16 in