1 Robe Hook in Polished Chrome
Fairfax® 1 Robe Hook in Polished Chrome
Product Details
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Fairfax® faucets and accessories
- Tools included with accessories for easy installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Fairfax®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/8 in
- Height:
- 2-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 3-5/8 in
- Width:
- 1-11/16 in