This product requires certification to purchase.

24 in. Towel Bar in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Fairfax® 24 in. Towel Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K12151-BN
  • Item #1789979
  • Manufacturer Part #12151-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Fairfax® 24 in. Towel Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K12151-BN
  • Item #1789979
  • Manufacturer Part #12151-BN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Fairfax® faucets and accessories
  • Material: Solid brass exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Fairfax®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
4 in
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
4 in
Width:
3-7/8 in