Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel
Fairfax® Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel
Product Details
Product Details
- Two handle widespread sink faucet for 8" - 16" centers features unique recessed valve installation
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Premium material construction ensures durability and reliability
- Kohler® finishes resist corrosion and tarnishing for durability and reliability
- Handles pre assembled on valves to simplify installation
- Completes Fairfax® design solution with Kohler® accessories
- Low-flow aerator option available (please see latest price book)
- Flow rate: 1.2 gpm
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fairfax®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/8 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 15 in