45 in. Freestanding Cast Iron Single Bowl Kitchen Sink in White
Farmstead® 45 in. Freestanding Cast Iron Single Bowl Kitchen Sink in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Acid-resistant enamel finish
- Black underside finish
- 45-inch-wide single bowl
- 9-inch depth
- Single faucet hole at deck center
- Integral apron and backsplash
- Includes a walnut cutting board, multipurpose grated rack, utility rack, utility rack with soaking cup, left and right sink racks, and a towel bar
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Farmstead®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- No
- Length:
- 45 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 41-1/4 in x 21-5/8 in x 9 in
- Sink Depth:
- 13-15/16 in
- Sink Installation Type:
- Drop-in, Wall Mount, Farmhouse
- Sink Material:
- Cast Iron
- Sink Size Range:
- Greater than 36 in
- Width:
- 25 in