This product requires certification to purchase.

Console Leg in Iron Black

You last purchased this on
 
KOHLER

Farmstead® Console Leg in Iron Black

  • Fast #
  • Part #K21105-P5
  • Item #7779822
  • Manufacturer Part #21105-P5
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Farmstead® Console Leg in Iron Black

  • Fast #
  • Part #K21105-P5
  • Item #7779822
  • Manufacturer Part #21105-P5
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Iron Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Set of two legs
  • Combines with the K-21103 Farmstead kitchen sink
  • Kohler enameled cast iron
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
K-21103
Collection:
Farmstead®
Color Finish Category:
Blacks
Color Finish Name:
Iron Black
Depth:
4-1/4 in
Height:
24-1/2 in
Material:
Iron
Width:
24-1/2 in