Fill Valve Kit in Black
Fill Valve Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 468-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kohler Genuine Part
- Silent fill provides a gracious experience by filling the tank quietly
- Multiple fill-rate inserts are provided to optimize performance and conserve water
- Adjustable to accommodate any height
- Cap color may vary
- Confirm shank color to determine correct Part; if grey, use this Part and if black, use GP1083167
Specifications
- Adjustable:
- Yes
- Material:
- Plastic
- Product Type:
- Fill Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 3 in