This product requires certification to purchase.

Two Handle Wall Mount Filler in Vibrant French Gold

You last purchased this on
 
KOHLER

Finial® Two Handle Wall Mount Filler in Vibrant French Gold

  • Fast #
  • Part #K331-4M-AF
  • Item #1578426
  • Manufacturer Part #331-4M-AF
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Finial® Two Handle Wall Mount Filler in Vibrant French Gold

  • Fast #
  • Part #K331-4M-AF
  • Item #1578426
  • Manufacturer Part #331-4M-AF
4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Material: Solid brass
  • Brass valve bodies are time-tested and durable
  • One-piece ceramic valve resists debris and hard water buildup
  • Traditional handshower with 69" hose
  • Lever handles are ADA compliant
  • Includes diverter spout and traditional handshower with black accents on handle and sprayface
  • Requires Kohler® K-101 wall-mount adapter kit, Kohler® K-126, Kohler® K-127, Kohler® K-128 Antique® riser tubes (sold separately)
  • Coordinates with Finial® Traditional faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014, ASSE 1025
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Finial®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® French Gold
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
8-15/16 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
1-13/16 in
Spout Type:
Diverter
Trim Only:
No
Tub Spout Reach:
9-5/8 in
WaterSense Labeled:
Yes
Width:
8 in