This product requires certification to purchase.

Flapper in Red

KOHLER

Flapper in Red

  • Fast #
  • Part #KGP88921
  • Item #3642494
5 out of 5 Customer Rating
Brand image
KOHLER

Flapper in Red

  • Fast #
  • Part #KGP88921
  • Item #3642494
5 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 850
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Kohler Genuine Parts
  • 2" flapper used in various older one-piece 3.5+ gpf toilets
  • Corrosion resistant flush ball
  • Compatible with the following Kohler Models: Palarre 3383, Rochelle 3385, Champlain 3390, Pompton 3400
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Palarre 3383, Rochelle 3385, Champlain 3390, Pompton 3400
Color Finish Category:
Reds
Color Finish Name:
Red
Product Type:
Flapper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
2 in
WaterSense Labeled:
No