4-Jet Whirlpool Trim Kit in Vibrant Brushed Nickel
Flexjet® 4-Jet Whirlpool Trim Kit in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 105-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in color-matched or faucet finish matched jets
- Easy-to-install design with O-ring
- Includes matching suction cover (metal finish kits only)
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Flexjet®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-1/8 in
- UPC:
- 040688116426
- Width:
- 29/32 in