This product requires certification to purchase.

6 Jet Whirlpool Trim Kit White

You last purchased this on
 
KOHLER

Flexjet® 6 Jet Whirlpool Trim Kit White

  • Fast #
  • Part #K9696-0
  • Item #116936
  • Manufacturer Part #9696-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Flexjet® 6 Jet Whirlpool Trim Kit White

  • Fast #
  • Part #K9696-0
  • Item #116936
  • Manufacturer Part #9696-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in color-matched or faucet finish matched jets
  • Easy-to-install design with O-ring
  • Includes matching suction cover (metal finish kits only)
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Flexjet®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Length:
10-1/4 in
Material:
Plastic
Product Type:
Trim Kit
Trim Only:
Yes
Width:
29/32 in