8 Jet Whirlpool Trim Kit White
Flexjet® 8 Jet Whirlpool Trim Kit White
Frequently Purchased Together
Product Details
Product Details
- Available in color-matched or faucet finish matched jets
- Easy-to-install design with O-ring
- Includes matching suction cover (metal finish kits only)
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Flexjet®
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 10-1/3 in
- Material:
- Plastic
- Product Type:
- Trim Kit
- Width:
- 29/32 in