Float Valve for Kohler K-3518 and K-3527
Float Valve for Kohler K-3518 and K-3527
Product Details
Product Details
- Kohler genuine part
- Ballcock style fill valve for older style toilets with 3.5+ gpf
- Brass valve
- Compatible with Kohler models: San Miguel 3406, Cayuga 3440, 4509, Vintage® 3410, 3411, 3412, 3413, Highline® 3527, 4518, Well worth® 3510, 3512, 3514, 4524, Bolton 3450, 4505, 3475, 4509
- Ballcock style valve
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- K-3518, K-3527
- Product Type:
- Valve
- UL Listed:
- No
- Valve Type:
- Anti-Siphon Fill Valve
- WaterSense Labeled:
- No