Flush Valve Kit for Gabrielle, Santa Rosa in Black
Flush Valve Kit for Gabrielle, Santa Rosa in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kohler genuine part
- Flush valve kit for Gabrielle, Santa Rosa, and other Kohler toilets
- Compatible with the following Kohler models: Santa Rosa 3323, 3803, 11899, Gabrielle 3322, 14257, 14258, 14286, Kathryn-3324, 14268 and other various models
- Corrosion resistant
Specifications
- ADA Compliant:
- No
- Application:
- Toilet
- Brand Model Compatibility:
- Gabrielle, Santa Rosa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3-3/4 in
- Material:
- Brass, Plastic
- Product Type:
- Flush Valve Kit
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in