Flush Valve Kit for K-3402 and K-3386
Flush Valve Kit for K-3402 and K-3386
Frequently Purchased Together
Product Details
Product Details
- Flush Valve assembly for model K-3386
- Kohler genuine part
- Replacement flush valve assembly kit for various Kohler® toilets
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-3402, K-3386
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Flush Valve Kit
- WaterSense Labeled:
- No