Flush Valve Kit for Memoris® K-4491, K-4492
Flush Valve Kit for Memoris® K-4491, K-4492
Frequently Purchased Together
Product Details
Product Details
- Kohler genuine part
- 3 in canister with a 3 in outlet
- Look inside the back wall of the toilet tank to identify tank model number
- Complete canister assembly kit including gaskets
- Compatible with Kohler Memoirs® tank model numbers K-4491 and K-4492
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Memoris® K-4491, Memoris® K-4492
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 14-11/20 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 6-1/10 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Canister Flush Valve Kit
- WaterSense Labeled:
- No
- Width:
- 5-19/20 in