2 Robe Hook in Polished Chrome
Forte® 2 Robe Hook in Polished Chrome
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Forte® faucets with sculpted lever handles
- Tools and installation template included with accessories
- Premium material construction for durability and reliability
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-11/16 in
- Width:
- 2-5/8 in