Slidebar Trim Kit in Polished Chrome
Forte® Bancroft® Slidebar Trim Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 576-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction and exposed pop-up drain without overflow
- Provides customized styling to the basic slide bar
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Forte® Bancroft®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Slide Bar Trim
- Fits Brand:
- KOHLER
- Fits Model:
- K-8524, K-9069
- IAPMO Listed:
- No
- Length:
- 11/32 in
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 650531402127
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in