Multi Function Hand Shower in Polished Chrome
Forte® Multi Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Includes handshower, hose, slidebar and trim
- Advanced sprays include full coverage, massage and silk
- Coordinates with Forte, Alteo, and Refinia collections
- Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst air induction to create large, full drops
- Pulsating massage spray targets sore muscles to ease away aches and pains
- Silk spray releases a dense, luxurious spray ideal for rinsing
- Thumb tab allows for a smooth transition between sprays
- Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
- MasterClean™ sprayface resists hard water buildup and is easy to clean
- 1.75 gpm (gallons per minute) flow rate
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-5/8 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 5-1/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-9/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 28 in
- Spray Type:
- Full, Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 5-1/6 in