Multi Function Showerhead in Vibrant® Brushed Nickel
Forte® Multi Function Showerhead in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 3-function spray face includes Katalyst, massage and silk sprays
- Shower arm not included- K-7397 is recommended
- Matches the KOHLER Forte Collection
- Thumb tab allows for a smooth transition between sprays
- Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
- MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
- 1.75 gpm (gallons per minute) flow rate
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 4-7/8 in
- Diameter:
- 5-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4-7/8 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2 in