This product requires certification to purchase.

Single Handle Multi Shower System in Brushed Nickel

You last purchased this on
 
KOHLER

Forte® Single Handle Multi Shower System in Brushed Nickel

  • Fast #
  • Part #K22180-BN
  • Item #7730073
  • Manufacturer Part #22180-BN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Forte® Single Handle Multi Shower System in Brushed Nickel

  • Fast #
  • Part #K22180-BN
  • Item #7730073
  • Manufacturer Part #22180-BN
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Performance showering packages offer increased functionality and simplify the ordering process
  • Includes handshower, showerhead, 60-in handshower hose, shower arm with diverter, 30-in slidebar kit and Forté RiteTemp valve trim
  • Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Multifunction handshower with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Thumb tab allows for a smooth transition between sprays
  • Shower arm with diverter makes it easy to switch the water flow between showerhead and handshower
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPT
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Slide Bar Height:
30 in
Spray Type:
Full, Pulsating Massage
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No