Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Forte® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 110-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single handle controls both on/off activation and temperature setting
- Supplied with ADA compliant metal sculpted lever handle
- Includes diverter bath spout with 1/2 in copper slip-fit connection
- Premium material construction with metal handle ensures reliability and durability
- KOHLER finishes resist corrosion and tarnishing
- Lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Connection:
- CC, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 4-1/2 in
- Spout Type:
- Slip On
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No