This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Forte® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Forte® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT10290-4-BN
  • Item #2396380
  • Manufacturer Part #T10290-4-BN
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Required accessories: Rough-in valve Kohler® K-728-K
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Forte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Diameter:
3-7/8 in
Faucet Connection Size:
3/4 in
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
3-7/8 in
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing