This product requires certification to purchase.

Single Handle Multi Function Shower System in Polished Chrome

You last purchased this on
 
KOHLER

Forte® Single Handle Multi Function Shower System in Polished Chrome

  • Fast #
  • Part #K22180-CP
  • Item #7730001
  • Manufacturer Part #22180-CP
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Forte® Single Handle Multi Function Shower System in Polished Chrome

  • Fast #
  • Part #K22180-CP
  • Item #7730001
  • Manufacturer Part #22180-CP
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Performance showering packages offer increased functionality and simplify the ordering process
  • Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Multifunction handshower with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Thumb tab allows for a smooth transition between sprays
  • Shower arm with diverter makes it easy to switch the water flow between showerhead and handshower
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
2.5 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-9/16 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Diameter:
5-1/16 in
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
11 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Slide Bar Height:
28 in
Spray Type:
Full, Pulsating Massage
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No