This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Polished Chrome

You last purchased this on
 
KOHLER

Forte® Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #KT10360-4-CP
  • Item #3624036
  • Manufacturer Part #T10360-4-CP
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Forte® Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #KT10360-4-CP
  • Item #3624036
  • Manufacturer Part #T10360-4-CP
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Forte®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
3-7/8 in
Escutcheon Width:
3-7/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No