Supply Elbow in Polished Chrome
Forte® Supply Elbow in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Includes an integrated check valve for backflow prevention
- Hand shower and hose not included
- Solid brass construction built to last
- Coordinates with Forte faucets and accessories
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-15/16 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No