This product requires certification to purchase.

30 in. Drop-in Fireclay Single Bowl Kitchen Sink in White

KOHLER

Gilford™ 30 in. Drop-in Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K12700-0
  • Item #686378
  • Manufacturer Part #12700-0
5 out of 5 Customer Rating
Brand image
KOHLER

Gilford™ 30 in. Drop-in Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K12700-0
  • Item #686378
  • Manufacturer Part #12700-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits minimum 30" apron sink base cabinet
  • Single bowl
  • Depth: 8-5/8"
  • Integral apron and backsplash
  • Two hole faucet drilling
  • Requires Kohler® K-1814-P and service part 63002 for wall-mount installation (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1
Collection:
Gilford™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Faucet Center Size:
8 in
Faucet Included:
No
IAPMO Listed:
No
Length:
30 in
Number of Bowls:
1
Number of Holes:
2 Hole
Shape:
Rectangular
Sink Bowl Size:
28 in x 18 in x 7-1/16 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Drop-in, Wall Mount, Farmhouse
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
UPC:
040688768403
Width:
22 in