30 x 22 in. Vitreous China Scrub Laundry Sink White
Gilford™ 30 x 22 in. Vitreous China Scrub Laundry Sink White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Back drilled on 8" centers
- Material: Vitreous china
- Premium material construction for durability and reliability
- Faucet not included
- Optional accessories: Cast brass adjustable "P" trap Kohler® K-9000, sink strainer 1-1/2" Kohler® K-9115, enameled cast iron brackets and 20" pair Kohler® K-1814-P
Specifications
- ADA Compliant:
- No
- Collection:
- Gilford™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 28 in x 18 in x 8-5/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Vitreous China