This product requires certification to purchase.

15-1/4 x 15-1/4 in. 1 Hole Drop-in Acrylic Bar Sink in Black Black

You last purchased this on
 
KOHLER

Gimlet™ 15-1/4 x 15-1/4 in. 1 Hole Drop-in Acrylic Bar Sink in Black Black

  • Fast #
  • Part #K6015-1-7
  • Item #18741
  • Manufacturer Part #6015-1-7
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Gimlet™ 15-1/4 x 15-1/4 in. 1 Hole Drop-in Acrylic Bar Sink in Black Black

  • Fast #
  • Part #K6015-1-7
  • Item #18741
  • Manufacturer Part #6015-1-7
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Minimum base cabinet width of 15"
  • Single bowl
  • Depth is 5-1/2"
  • Single faucet hole
  • Small size fits compact spaces
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.1
CSA Certified:
CSA B45.2
Collection:
Gimlet™
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Bowl Size:
12 in x 10 in x 5-1/2 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Acrylic
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-1/4 in x 15-1/4 in