2-Hole Acrylic Bar Sink in Biscuit
Gimlet™ 2-Hole Acrylic Bar Sink in Biscuit
Product Details
Product Details
- Base cabinet width: 15"
- Two faucet holes
- Small size fits compact spaces
- Self-rimming installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Gimlet™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- IAPMO Listed:
- Yes
- Length:
- 15-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 11-1/2 in x 9-1/2 in x 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Acrylic
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-1/4 in x 15-1/4 in
- Width:
- 15-1/4 in