This product requires certification to purchase.

You last purchased this on
 
KOHLER

Glen Falls™

  • Fast #
  • Part #K19017-1-0
  • Item #5119799
  • Manufacturer Part #19017-1-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Glen Falls™

  • Fast #
  • Part #K19017-1-0
  • Item #5119799
  • Manufacturer Part #19017-1-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits minimum 27" base cabinet if installed as top-mount or under-mount
  • Single faucet hole
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Glen Falls™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
3-7/8 in
Length:
25 in
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Bowl Size:
21-1/2 in x 15-1/2 in x 13 in
Sink Depth:
13-3/4 in
Sink Installation Type:
Top Mount, Undermount
Sink Material:
Cast Iron
UL Listed:
No
Width:
22 in