This product requires certification to purchase.

18-1/20 in. Brass Rainhead Arm in Vibrant® Brushed Moderne Brass

KOHLER

Gooseneck 18-1/20 in. Brass Rainhead Arm in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K76336-2MB
  • Item #9273843
3.3 out of 5 Customer Rating
Brand image
KOHLER

Gooseneck 18-1/20 in. Brass Rainhead Arm in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K76336-2MB
  • Item #9273843
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • With a graceful gooseneck curve, this shower arm includes a diverter that makes it easy to switch the water flow from rainhead to hand shower or to run both at the same time
  • Diverter switches water between rainhead, hand shower or both at one time
  • For use with KOHLER® showerheads and hand showers (sold separately)
  • Includes flange
  • K-76334 traditional flange and K-76335 square flange also available (sold separately)
  • 1/2-in NPT connection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Gooseneck
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Rainhead Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
6-3/16 in
Installation Type:
Wall Mount
Length:
18-1/20 in
Material:
Brass
Shower Arm Reach:
18-47/250 in
WaterSense Labeled:
No
Width:
3-2/25 in